- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| Enclosure | Open |
| Ball Material | Steel |
| Contact Angle | 15° |
| O.D. | 35 mm |
| Dynamic Load Rating | 1540 lbf |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 47000 rpm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Machined Phenolic Resin |
| Double Row Width | 22 |
| Inner Ring Width | 11 mm |
| Quadruple Row Width | 44 |
| Precision Level | Special Precision |
| Limiting Speed - Grease | 3500 rpm |
| No. in Set | Single Bearing |
| Triple Row Width | 33 |
| Material | High Carbon Chrome Steel |
| I.D. | 15 mm |
| Static Load Rating [Max] | 670 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Outer Ring Width | 11 mm |
| Load Center | 9 mm |
| Weight | 0.093 LB |
| EAN or UPC | 4547359030921 |

