- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 26 mm Width
| I.D. | 60 mm |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Cage Material | Machined Phenolic Resin |
| Bore Type | Round Bore, Metric Type |
| Temperature Range [Min] | -40 °F |
| O.D. | 85 mm |
| Precision Level | Special Precision |
| Outer Ring Width | 13 mm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| Bearing Arrangement | Tandem |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Inner Ring Width | 13 mm |
| Weight | 0.882 LB |
| EAN or UPC | 4547359815405 |

