- SPAW Pillow Block
- Taconite Seals
- Heavy Duty
- Completely Assembled
| Housing Material | Ductile Iron |
| Inch/Metric | Inch |
| Flange Type | Pillow Block |
| Shaft Dia. | 2.9375 in |
| Seal Type | Taconite Seals |
| Weight | 0.0 LB |
| EAN or UPC | 4547359036541 |
| Housing Material | Ductile Iron |
| Inch/Metric | Inch |
| Flange Type | Pillow Block |
| Shaft Dia. | 2.9375 in |
| Seal Type | Taconite Seals |
| Weight | 0.0 LB |
| EAN or UPC | 4547359036541 |