- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 25 mm Shaft Diameter
- 95 mm Housing Length
- 51 mm Overall Width
| Housing No. | C-F205D1 |
| Bolt Hole Spacing | 70 mm |
| End Type | Open End |
| Bearing Insert | UC205D1 |
| Limiting Speed | 5900 rpm |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Center Of Bearing From End | 16 |
| Flange Thickness | 13 mm |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Housing Construction | One Piece |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 34.1 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 95 mm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 3150 lbf |
| Overall Width | 51 mm |
| Shaft Dia. | 25 mm |
| Series | UCF |
| Static Load Rating [Max] | 1760 lbf |
| Bolt Hole Size | 12 mm |
| Weight | 2.073 LB |
| EAN or UPC | 4547359039092 |

