- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 40 mm Shaft Diameter
- 150 mm Housing Length
- 76 mm Overall Width
| Shaft Dia. | 40 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 5400 lbf |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Housing Length | 150 mm |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Heavy Duty |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Housing No. | C-F308D1 |
| Overall Width | 76 mm |
| Series | UCF |
| Bolt Hole Spacing | 112 mm |
| Length Through Bore | 52 mm |
| Bearing Insert | UC308D1 |
| Housing Material | Cast Iron |
| Limiting Speed | 3500 rpm |
| Center Of Bearing From End | 23 |
| Dynamic Load Rating | 9100 lbf |
| Bearing Type | Ball Bearing |
| Flange Thickness | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing Construction | One Piece |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size | 19 mm |
| Weight | 7.769 LB |
| EAN or UPC | 4547359039801 |

