- Ball Bearing
- Pillow Block
- 50 mm Shaft Diameter
- 212 mm Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Bearing Insert | UC310D1 |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 50 mm |
| Base Width | 75 mm |
| Shaft Height | 75 mm |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 13900 lbf |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 212 mm |
| Housing No. | P310D1 |
| Bearing Type | Ball Bearing |
| Center of Bearing from Back of Inner Ring | 22 |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Height | 156 mm |
| Seal Type | Contact Seals |
| Cover Material | Cast Iron |
| Housing Width | 120 mm |
| Bearing Width | 61 mm |
| Temperature Range [Max] | 250 °F |
| Groove Length | 35 |
| Series | UCP |
| RPM [Max] | 2800 rpm |
| Base Height | 27 mm |
| Housing Length | 275 mm |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Rating [Max] | 8650 lbf |
| Weight | 16.023 LB |
| EAN or UPC | 4547359041385 |

