- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 70 mm Shaft Diameter
- 226 mm Housing Length
- 106 mm Overall Width
| Shaft Dia. | 70 mm |
| Bolt Hole Spacing | 178 mm |
| Bolt Hole Size | 25 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Temperature Range [Max] | 250 °F |
| End Type | Closed End |
| Flange Thickness | 25 mm |
| Length Through Bore | 78 mm |
| Flange Type | 4-Bolt Flange |
| Series | UCF |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 106 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Housing Length | 226 mm |
| Limiting Speed | 2100 rpm |
| Bearing Insert | UC314D1 |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 33 mm |
| Temperature Range [Min] | -40 °F |
| Center Of Bearing From End | 36 |
| Mounted Unit Duty | Heavy Duty |
| Housing No. | CM-F314D1 |
| Dynamic Load Rating | 23400 lbf |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 15300 lbf |
| Weight | 25.662 LB |
| EAN or UPC | 4547359050097 |

