- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 100 mm Shaft Diameter
- 310 mm Housing Length
- 154 mm Overall Width
| Series | UCF |
| Seal Material | Nitrile Rubber |
| Shaft Dia. | 100 mm |
| Static Load Rating [Max] | 31500 lbf |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | UC320D1 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Length | 310 mm |
| Lubrication | Relubricatable |
| Housing No. | CM-F320D1 |
| Center Of Bearing From End | 59 |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 108 mm |
| Mounted Unit Duty | Heavy Duty |
| Dynamic Load Rating | 39000 lbf |
| Flange Thickness | 32 mm |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size | 38 mm |
| Center of Bearing to Back of Inner Ring | 42 mm |
| Housing Construction | One Piece |
| Overall Width | 154 mm |
| Limiting Speed | 1500 rpm |
| End Type | Closed End |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 242 mm |
| Weight | 70.416 LB |
| EAN or UPC | 4547359050240 |

