- Ball Bearing Insert
- Round Bore
- 1 in Inside Diameter
- 2.047 in Outside Diameter
| Material | Through Hardened Steel |
| Cage Type | Pressed |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1770 lbf |
| Precision Level | Standard |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 in |
| Inch/Metric | Inch Bore |
| Seal Material | Nitrile Rubber |
| Fillet Radius | 0.04 in |
| Factor | 13.9 |
| Rows of Balls | Single |
| O.D. | 52 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.591 in |
| Outer Ring | Spherical |
| Inner Ring Width | 0.591 in |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Dynamic Load Rating | 3150 lbf |
| Duty | Standard-Duty |
| Overall Width | 0.591 in |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Bearing Type | Deep Groove, Tight Fit |
| Cage Material | Steel |
| Weight | 0.307 LB |
| EAN or UPC | 4547359056662 |

