- Ball Bearing Insert
- Round Bore
- 40 mm Inside Diameter
- 80 mm Outside Diameter
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Outer Ring | Spherical |
| Cage Type | Pressed |
| Dynamic Load Rating | 5040 lbf |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Spherical |
| Static Load Rating [Max] | 3650 lbf |
| Precision Level | Class 0 |
| Seal Material | Nitrile Rubber |
| Radial Internal Clearance | CN |
| Duty | Standard-Duty |
| Bearing Type | Deep Groove, Tight Fit |
| Inner Ring Width | 18 mm |
| Overall Width | 18 mm |
| I.D. | 40 mm |
| Outer Ring Width | 18 mm |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Ball Material | Steel |
| O.D. | 80 mm |
| Cage Material | Steel |
| Weight | 0.824 LB |
| EAN or UPC | 4547359056808 |

