- Ball Bearing Insert
- Round Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| I.D. | 45 mm |
| Rolling Element | Ball Bearing |
| Bearing Type | Deep Groove, Tight Fit |
| Cage Type | Pressed |
| O.D. Type | Spherical |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Dynamic Load Rating | 11900 lbf |
| Duty | Standard-Duty |
| O.D. | 100 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 7200 lbf |
| Inner Ring Width | 25 mm |
| Overall Width | 25 mm |
| Fillet Radius | 2 mm |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Rows of Balls | Single |
| Outer Ring Width | 25 mm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Outer Ring | Spherical |
| Temperature Range [Min] | -40 °F |
| Weight | 1.82 LB |
| EAN or UPC | 4547359056891 |

