- Single Row
- Round Bore
- 5/8 in Inside Diameter
- 13/16 in Outside Diameter
- 1/2 in Width
| Dynamic Load Rating | 1730 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 15000 rpm |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2430 lbf |
| O.D. | 0.8125 in |
| Outer Ring | Drawn Cup |
| Inscribed Circle Dia. | 0.625 |
| Radial Internal Clearance | CN |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 10000 rpm |
| Material | Steel |
| I.D. | 5/8 in |
| Weight | 0.035 LB |
| EAN or UPC | 4547359468298 |

