- Single Row
- Round Bore
- 1/4 in Inside Diameter
- 7/16 in Outside Diameter
- 7/16 in Width
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 710 lbf |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 25000 rpm |
| Dynamic Load Rating | 800 lbf |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Drawn Cup |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| Inch/Metric | Inch |
| Limiting Speed | 38000 rpm |
| Radial Internal Clearance | CN |
| O.D. | 0.4375 in |
| Enclosure | Open |
| Inscribed Circle Dia. | 0.25 |
| I.D. | 1/4 in |
| Weight | 0.023 LB |
| EAN or UPC | 4547359057539 |

