- Cone & Cup Bearing
- 43.6 mm Inside Diameter
- 84.985 mm Outside Diameter
- 18.25 mm Width
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| O.D. | 84.985 mm |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 13900 lbf |
| Outer Ring Width | 17 mm |
| Material | High Carbon Chrome Steel |
| I.D. | 43.6 mm |
| Width Across Cups | 18.25 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 18.25 mm |
| Load Center | -3 mm |
| Bore Type | Round Bore |
| Factor | 1.6 |
| Dynamic Load Rating | 13000 lbf |
| Fillet Radius | 0.3 mm |
| Inside Fillet Radius | 1.5 mm |
| Weight | 1.213 LB |
| EAN or UPC | 3413520023966 |

