- Cone Bearing
- 6 in Inside Diameter
- 2 15/16 in Cone Width
| Static Load Rating [Max] | 272000 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 7.13 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 6 in |
| Dynamic Load Rating | 164000 lbf |
| Load Center | -0.59 in |
| Bearing Type | Cone |
| Factor | 1.55 |
| Cone Width | 2.9375 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Shaft Shoulder Diameter - V (MIN) | 6.73 |
| Weight | 24.471 LB |
| EAN or UPC | 4547359886801 |

