- Cone Bearing
- 14 in Inside Diameter
- 3 5/16 in Cone Width
| Factor | 1.63 |
| Static Load Rating [Max] | 595000 lbf |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Load Center | 0.14 in |
| Bore Type | Round Bore |
| Cone Width | 3 5/16 in |
| Material | Case Carburized Steel |
| I.D. | 14 in |
| Dynamic Load Rating | 288000 lbf |
| Weight | 76.941 LB |
| EAN or UPC | 4547359659863 |

