- Ball Bearing Insert
- Round Bore, Metric Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Standard-Duty
| Length Through Bore | 49.2 mm |
| O.D. Type | Spherical |
| Basic Outer Ring | 208 |
| Center of Bearing to Back of Inner Ring | 19 mm |
| O.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 5000 rpm |
| Outer Ring | Spherical |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 21 mm |
| Locking Device | Setscrew Locking |
| Fillet Radius | 1.5 mm |
| Screw Size | M8 x 1 |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 4000 lbf |
| Screw Distance | 8 |
| Dynamic Load Rating | 6550 lbf |
| Precision Level | ISO Class 0 |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| I.D. | 40 mm |
| Material | Stainless Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Inner Ring Width | 49.2 mm |
| Inside Ring Type | Wide |
| Seal Material | Nitrile Rubber |
| Weight | 1.433 LB |
| EAN or UPC | 4547359651225 |

