- Cup Bearing
- 4.881 in Outside Diameter
- 1.339 in Cup Width
| Bearing Width | 1.634 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.14 in |
| Cup Width | 1.339 in |
| Material | Case Carburized Steel |
| Weight | 1.499 LB |
| EAN or UPC | 4547359664218 |
| Bearing Width | 1.634 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.14 in |
| Cup Width | 1.339 in |
| Material | Case Carburized Steel |
| Weight | 1.499 LB |
| EAN or UPC | 4547359664218 |