- Cone Bearing
- 7 7/8 in Inside Diameter
- 4 7/16 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 9.09 |
| Static Load Rating [Max] | 685000 lbf |
| I.D. | 7 7/8 in |
| Load Center | -1.1 in |
| Shaft Shoulder Diameter - U (MIN) | 9.49 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Factor | 1.80 |
| Dynamic Load Rating | 355000 lbf |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Cone Width | 4.4375 in |
| Temperature Range [Min] | -40 °F |
| Weight | 79.586 LB |
| EAN or UPC | 4547359665949 |

