- Cup Bearing
- 5 3/8 in Outside Diameter
- 1 1/4 in Cup Width
| Bearing Width | 1.625 in |
| Material | Case Carburized Steel |
| Cup Width | 1.25 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 5.08 |
| Housing Shoulder Diameter - Z (MAX) | 4.76 |
| Bearing Type | Cup |
| Weight | 1.835 LB |
| EAN or UPC | 4547359477627 |

