- Tapered Single Assembly Bearing
- 6 5/8 in Inside Diameter
- 13 in Outside Diameter
- 7 1/4 in Width
| O.D. | 13 in |
| Dynamic Load Rating | 335000 lbf |
| Cone No. | H936349 |
| Cup No. | H936310DB |
| Inch/Metric | Inch |
| I.D. | 6 5/8 in |
| Static Load Rating [Max] | 570000 lbf |
| Tolerance | Class 4 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Tapered Single Assembly |
| Enclosure | Open |
| No. of Rows | 2 |
| Material | Case Carburized Steel |
| Outer Ring Width | 2 1/8 in |
| Inner Ring Width | 7 1/4 in |
| Bore Type | Round Bore |
| Inside Fillet Radius | 0.25 in |
| Temperature Range [Min] | -40 °F |
| Factor | 1.24 |
| Weight | 139.552 LB |
| EAN or UPC | 4547359792058 |

