- Cup Bearing
- 7 1/2 in Outside Diameter
- 1 13/16 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 6.73 |
| Cup Width | 1.8125 in |
| Housing Shoulder Diameter - X (MAX) | 7.05 |
| Bearing Width | 2.25 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.085 LB |
| EAN or UPC | 4547359474282 |

