- Cup Bearing
- 8 3/8 in Outside Diameter
- 2 1/8 in Cup Width
| Cup Width | 2.125 in |
| Bearing Width | 2.625 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 7.95 |
| Housing Shoulder Diameter - Z (MAX) | 7.56 |
| Material | Case Carburized Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359474343 |

