- Cup Bearing
- 10 in Outside Diameter
- 2 7/16 in Cup Width
| Cup Width | 2 7/16 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Cup |
| Bearing Width | 3 1/16 in |
| Housing Shoulder Diameter - X (MAX) | 9.21 |
| Housing Shoulder Diameter - Z (MAX) | 8.78 |
| Weight | 1.773 LB |
| EAN or UPC | 4547359474374 |

