- Cone Bearing
- 3 7/8 in Inside Diameter
- 2 1/2 in Cone Width
| Cone Width | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 3 7/8 in |
| Dynamic Load Rating | 98000 lbf |
| Factor | 1.6 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Load Center | -0.66 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 152000 lbf |
| Material | Case Carburized Steel |
| Weight | 11.254 LB |
| EAN or UPC | 4547359474466 |

