- Single Row
- Round Bore
- 16 mm Inside Diameter
- 22 mm Outside Diameter
- 12 mm Width
| Static Load Rating [Max] | 2180 lbf |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | Drawn Cup |
| End Type | Open End |
| Dynamic Load Rating | 1740 lbf |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Origin | Needle Radial |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| I.D. | 16 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Inscribed Circle Dia. | 16 |
| Limiting Speed - Grease | 10000 rpm |
| O.D. | 22 mm |
| Precision Ground | No |
| Limiting Speed | 15000 rpm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359071481 |

