- Single Row
- Round Bore
- 32 mm Inside Diameter
- 39 mm Outside Diameter
- 34 mm Width
| Inscribed Circle Dia. | 32 |
| Oil Hole | w/o Oil Hole |
| O.D. | 39 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Material | Steel |
| Precision Level | ISO Class 0 |
| Outer Ring | Drawn Cup |
| I.D. | 32 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 1.063 LB |
| EAN or UPC | 4547359070415 |

