- Cup Bearing
- 5.786 in Outside Diameter
- 1.28 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 1.28 in |
| Housing Fillet Radius [Max] | 0.14 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 5.24 |
| Bearing Width | 1.575 in |
| Housing Shoulder Diameter - X (MAX) | 5.55 |
| Weight | 1.72 LB |
| EAN or UPC | 4547359474916 |

