- Cone Bearing
- 3.542 in Inside Diameter
- 1.575 in Cone Width
| Static Load Rating [Max] | 87500 lbf |
| Cone Width | 1.575 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.280 in |
| I.D. | 3.542 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Factor | 1.80 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.9 |
| Dynamic Load Rating | 56000 lbf |
| Bearing Type | Cone |
| Load Center | -0.34 in |
| Shaft Shoulder Diameter - U (MIN) | 4.41 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359474930 |

