- Cone Bearing
- 6 1/2 in Inside Diameter
- 2 1/2 in Cone Width
| Shaft Fillet Radius [Max] | 0.280 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Cone Width | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.46 in |
| Shaft Shoulder Diameter - V (MIN) | 7.24 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 7.68 |
| I.D. | 6 1/2 in |
| Factor | 1.88 |
| Dynamic Load Rating | 165000 lbf |
| Static Load Rating [Max] | 227000 lbf |
| Weight | 61.729 LB |
| EAN or UPC | 4547359075090 |

