Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

HM237545

Tapered Roller Bearing Cone
Item #100723908
  • Cone Bearing
  • 7 in Inside Diameter
  • 2 1/2 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 7 in Inside Diameter
  • 2 1/2 in Cone Width
Temperature Range [Min] -40 °F
Material Case Carburized Steel
I.D. 7 in
Shaft Fillet Radius [Max] 0.280 in
Load Center -0.46 in
Factor 1.88
Static Load Rating [Max] 227000 lbf
Shaft Shoulder Diameter - V (MIN) 7.64
Shaft Shoulder Diameter - U (MIN) 8.07
Origin Cones
Bore Type Round Bore
Bearing Type Cone
Cone Width 2 1/2 in
Dynamic Load Rating 165000 lbf
Temperature Range [Max] 250 °F
Weight 61.729 LB
EAN or UPC 4547359075113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison