- Cone Bearing
- 10 1/4 in Inside Diameter
- 3.141 in Cone Width
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.26 in |
| Dynamic Load Rating | 274000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 11.22 |
| Cone Width | 3.141 in |
| Static Load Rating [Max] | 435000 lbf |
| Origin | Cones |
| Bearing Type | Cone |
| I.D. | 10 1/4 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 11.5 |
| Shaft Fillet Radius [Max] | 0.270 in |
| Factor | 1.80 |
| Weight | 52.175 LB |
| EAN or UPC | 4547359075175 |

