- Cone & Cup Bearing
- 12 1/2 in Inside Diameter
- 17.625 in Outside Diameter
- 3 3/8 in Width
| Inner Ring Width | 3 3/8 in |
| Fillet Radius | 0.13 in |
| Dynamic Load Rating | 283000 lbf |
| Enclosure | Open |
| Outer Ring Width | 2 11/16 in |
| I.D. | 12 1/2 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Width Across Cups | 3 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 16.85 |
| Inch/Metric | Inch |
| Cup No. | HM259010 |
| Factor | 1.79 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| Static Load Rating [Max] | 605000 lbf |
| O.D. | 17.625 in |
| Tolerance | Class 4 |
| No. of Rows | 1 |
| Cone No. | HM259049 |
| Housing Shoulder Diameter - Z (MAX) | 16.46 |
| Bore Type | Round Bore |
| Weight | 88.625 LB |
| EAN or UPC | 4547359666397 |

