- Cone & Cup Bearing
- 14.498 in Inside Diameter
- 20 5/8 in Outside Diameter
- 4 in Width
| Inner Ring Width | 4 in |
| Inch/Metric | Inch |
| Outer Ring Width | 3 1/8 in |
| Bore Type | Round Bore |
| Load Center | 0.31 in |
| Fillet Radius | 0.25 in |
| Cone No. | HM265049 |
| O.D. | 20.625 in |
| Bearing Type | Cone & Cup |
| Cup No. | HM265010 |
| I.D. | 14.498 in |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Dynamic Load Rating | 320000 lbf |
| Inside Fillet Radius | 0.25 in |
| No. of Rows | 1 |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 4 |
| Static Load Rating [Max] | 670000 lbf |
| Weight | 143.299 LB |
| EAN or UPC | 4547359665147 |

