- Cup Bearing
- 5.596 in Outside Diameter
- 1.344 in Cup Width
| Housing Fillet Radius [Max] | 0.12 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 1 11/16 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 5.39 |
| Housing Shoulder Diameter - Z (MAX) | 4.92 |
| Cup Width | 1.344 in |
| Weight | 2.008 LB |
| EAN or UPC | 4547359075342 |

