- Cone Bearing
- 3 3/8 in Inside Diameter
- 1 11/16 in Cone Width
| Factor | 1.39 |
| Shaft Shoulder Diameter - V (MIN) | 3.74 |
| I.D. | 3 3/8 in |
| Load Center | -0.29 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 52000 lbf |
| Cone Width | 1 11/16 in |
| Shaft Shoulder Diameter - U (MIN) | 4.17 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 89000 lbf |
| Origin | Cones |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.190 in |
| Temperature Range [Min] | -40 °F |
| Weight | 3.92 LB |
| EAN or UPC | 4547359475128 |

