- Cone Bearing
- 1.594 in Inside Diameter
- 1 1/8 in Cone Width
| Static Load Rating [Max] | 26300 lbf |
| Load Center | -0.19 in |
| Dynamic Load Rating | 19600 lbf |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.28 |
| Cone Width | 1.125 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.93 |
| I.D. | 1.594 in |
| Weight | 0.979 LB |
| EAN or UPC | 4547359475180 |

