- Cup Bearing
- 3 1/2 in Outside Diameter
- 0.906 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 2.91 |
| Cup Width | 0.906 in |
| Bearing Width | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 3.35 |
| Weight | 0.694 LB |
| EAN or UPC | 4547359475210 |

