- Cone Bearing
- 1 5/8 in Inside Diameter
- 1.156 in Cone Width
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Dynamic Load Rating | 24500 lbf |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.15 in |
| Shaft Shoulder Diameter - U (MIN) | 2.4 |
| Bore Type | Round Bore |
| Cone Width | 1.156 in |
| I.D. | 1 5/8 in |
| Static Load Rating [Max] | 33000 lbf |
| Material | Case Carburized Steel |
| Factor | 1.1 |
| Shaft Shoulder Diameter - V (MIN) | 2.13 |
| Weight | 1.645 LB |
| EAN or UPC | 4547359475418 |

