- Cup Bearing
- 4 1/8 in Outside Diameter
- 1 1/8 in Cup Width
| Bearing Width | 1 7/16 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 3.94 |
| Housing Shoulder Diameter - Z (MAX) | 3.58 |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 1 1/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 1.18 LB |
| EAN or UPC | 4547359475562 |

