- Cone & Cup Bearing
- 1 1/4 in Inside Diameter
- 2 7/8 in Outside Diameter
- 1.156 in Width
| Width Across Cups | 1 |
| Bore Type | Round Bore |
| Fillet Radius | 0.13 in |
| Static Load Rating [Max] | 21800 lbf |
| I.D. | 1 1/4 in |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Cone No. | HM88542 |
| Load Center | -0.24 in |
| O.D. | 2.875 in |
| Tolerance | Special |
| Shaft Shoulder Diameter - V (MIN) | 1.67 |
| Shaft Shoulder Diameter - U (MIN) | 1.79 |
| Factor | 1.1 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.906 in |
| Dynamic Load Rating | 16200 lbf |
| Inner Ring Width | 1.093 in |
| Cup No. | HM88510PX2 |
| Inside Fillet Radius | 0.05 in |
| Material | Case Carburized Steel |
| Weight | 1.36 LB |
| EAN or UPC | 4547359475968 |

