- Cone Bearing
- 1 in Inside Diameter
- 1 in Cone Width
| I.D. | 1 in |
| Factor | 1.95 |
| Bearing Type | Cone |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.300 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.866 LB |
| EAN or UPC | 4547359668346 |

