- Cone & Cup Bearing
- 1 7/16 in Inside Diameter
- 3 1/8 in Outside Diameter
- 1.156 in Width
| Inch/Metric | Inch |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Cup No. | HM89210 |
| I.D. | 1 7/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.6 |
| Bore Type | Round Bore |
| Width Across Cups | 1 |
| Outer Ring Width | 0.892 in |
| Material | Case Carburized Steel |
| O.D. | 3.125 in |
| Inner Ring Width | 1.135 in |
| Cone No. | HM89249 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| Tolerance | Class 4 |
| Factor | 1.1 |
| Load Center | -0.23 in |
| Shaft Shoulder Diameter - V (MIN) | 1.73 |
| Static Load Rating [Max] | 23400 lbf |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 2.95 |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.13 in |
| Dynamic Load Rating | 19400 lbf |
| Enclosure | Open |
| Weight | 1.569 LB |
| EAN or UPC | 4547359823981 |

