- Cup Bearing
- 3 3/4 in Outside Diameter
- 7/8 in Cup Width
| Housing Fillet Radius [Max] | 0.03 in |
| Housing Shoulder Diameter - Z (MAX) | 3.19 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.58 |
| Origin | Cups |
| Bearing Width | 1.219 in |
| Cup Width | 0.875 in |
| Bearing Type | Cup |
| Weight | 0.847 LB |
| EAN or UPC | 4547359476491 |

