- Cone Bearing
- 2 in Inside Diameter
- 1 1/8 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.91 |
| Bore Type | Round Bore |
| I.D. | 2 in |
| Shaft Shoulder Diameter - V (MIN) | 2.56 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 30500 lbf |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 23400 lbf |
| Bearing Type | Cone |
| Cone Width | 1 1/8 in |
| Load Center | 0.28 in |
| Factor | 0.68 |
| Weight | 1.867 LB |
| EAN or UPC | 4547359664379 |

