Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

HM926740/HM926710

Roller Bearing Cone & Cup Set
Item #104125665
  • Cone & Cup Bearing
  • 4 1/2 in Inside Diameter
  • 9 in Outside Diameter
  • 2 1/8 in Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 4 1/2 in Inside Diameter
  • 9 in Outside Diameter
  • 2 1/8 in Width
Inside Fillet Radius 0.14 in
No. of Rows 1
Enclosure Open
Temperature Range [Min] -40 °F
Tolerance Class 2
O.D. 9 in
Outer Ring Width 1 1/2 in
Bore Type Round Bore
Inner Ring Width 1.946 in
Housing Shoulder Diameter - X (MAX) 8.62
Fillet Radius 0.13 in
Factor 0.81
Shaft Shoulder Diameter - U (MIN) 5.75
Inch/Metric Inch
Oil Hole w/o Oil Hole
Material Case Carburized Steel
Housing Shoulder Diameter - Z (MAX) 7.87
Static Load Rating [Max] 152000 lbf
Shaft Shoulder Diameter - V (MIN) 5.59
Bearing Type Cone & Cup
Load Center 0.53 in
I.D. 4 1/2 in
Dynamic Load Rating 101000 lbf
Cup No. HM926710
Temperature Range [Max] 250 °F
Width Across Cups 2
Cone No. HM926740
Weight 21.17 LB
EAN or UPC 4547359075625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison