NTN Bearing Corp.
HSB016EX2DB/GNP4L
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #101494074
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 44 mm Width
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 11800 lbf |
| Snap Ring | No Snap Ring |
| Preload Level | Normal |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 7700 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 5800 rpm |
| Enclosure | Open |
| Bore Type | Round Bore |
| O.D. | 125 mm |
| Outer Ring Width | 22 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 10500 lbf |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 4 |
| Contact Angle | 15° |
| I.D. | 80 mm |
| Bearing Arrangement | Back-to-Back |
| Weight | 3.774 LB |
| EAN or UPC | 4547359076226 |
