NTN Bearing Corp.
HSB017CT1DB/GLP4
Ultra High-Speed Single Row Angular Contact Ball Bearing
Item #104103499
- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 44 mm Width
| Limiting Speed - Oil | 9000 rpm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 22 mm |
| Contact Angle | 15° |
| I.D. | 85 mm |
| Static Load Rating [Max] | 12000 lbf |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact |
| Outer Ring Width | 22 mm |
| Preload Level | Light |
| Dynamic Load Rating | 13300 lbf |
| Precision Level | ISO Class 4 |
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| O.D. | 130 mm |
| Limiting Speed - Grease | 6700 rpm |
| Bearing Arrangement | Back-to-Back |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Weight | 4.281 LB |
| EAN or UPC | 4547359076257 |
