- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 140 mm Outside Diameter
- 81 mm Width
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 6100 rpm |
| Contact Angle | 30° |
| Preload Level | Normal |
| O.D. | 140 mm |
| Cage Material | Machined Phenolic |
| Inner Ring Width | 27 mm |
| I.D. | 100 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Load Center | 87.6 mm |
| Outer Ring Width | 27 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Oil | 7600 rpm |
| Precision Level | ISO Class 5 |
| Weight | 5.357 LB |
| EAN or UPC | 4547359816297 |

