- Round Bore, Metric Type
- Angular Contact Ball Bearing
- 200 mm Inside Diameter
- 280 mm Outside Diameter
- 72 mm Width
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| O.D. | 280 mm |
| Static Load Rating [Max] | 125000 lbf |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Inner Ring Width | 36 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 40500 lbf |
| Limiting Speed - Grease | 3100 rpm |
| Limiting Speed - Oil | 4000 rpm |
| Load Center | 238.3 mm |
| Cage Material | Machined Brass |
| Preload Level | Normal |
| No. in Set | Duplex Set |
| I.D. | 200 mm |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 40° |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 36 mm |
| Fillet Radius | 2.1 mm |
| Material | High Carbon Chrome Steel |
| Weight | 29.806 LB |
| EAN or UPC | 4547359651492 |

